WKL60-850-LED

Item #: 2148851

Cat #: 82378

UPC: 807154823789

$ 158.14 EA
Company wide:
0 in stock
Documents & Guides
WKL60-850-LED 82378 LED Temporary Work Light 60W 5000K

Overview

WKL60-850-LED 82378 LED Temporary Work Light 60W 5000K
Also known as: 807154823789, 82378, HCO82378

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 60
Light Technology: LED
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 60