PLL13-840-DIR-LED

Item #: 2148850

Cat #: 82354

UPC: 807154823543

$ 15.90 EA
Company wide:
0 in stock
Documents & Guides
PLL13-840-DIR-LED 82354 PLL Direct Linear Plug In 4000K 13W

Overview

PLL13-840-DIR-LED 82354 PLL Direct Linear Plug In 4000K 13W
Also known as: 807154823543, 82354, HCO82354

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Shape: PL
Light Technology: LED
Type: Ballast Compatible (Type A)
Wattage: 13
Shape: PL
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Light Technology: LED