PLL17-830-BYP-LED

Item #: 2148847

Cat #: 82349

UPC: 807154823499

$ 16.96 EA
Company wide:
0 in stock
Documents & Guides
PLL17-830-BYP-LED 82349 PLL Bypass Linear Plug-In 3000K 17W

Overview

PLL17-830-BYP-LED 82349 PLL Bypass Linear Plug-In 3000K 17W
Also known as: 807154823499, 82349, HCO82349

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 17
Shape: PL
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Shape: PL
Type: Ballast Bypass (Type B)
Wattage: 17
Light Technology: LED