8.5W CFL Retrofit LED Lamp, 30/35/40K

Item #: 2148845

Cat #: 82162

UPC: 807154821624

$ 27.51 EA
Company wide:
4 in stock
Documents & Guides
8.5 Watt Horizontal LED 2-Pin (Compatible with G24d Bases) Plug In CCT Selectable 3000K-3500K-4000K Hybrid - Type A Magnetic Ballast + Type B Non-Dimmable. Halco SKU: 82162, Product Code: PL9H-8CS-HYBM-2P-LED.

Overview

8.5 Watt Horizontal LED 2-Pin (Compatible with G24d Bases) Plug In CCT Selectable 3000K-3500K-4000K Hybrid - Type A Magnetic Ballast + Type B Non-Dimmable. Halco SKU: 82162, Product Code: PL9H-8CS-HYBM-2P-LED.
Also known as: 807154821624, 82162, HCO82162

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Shape: PL
Wattage: 8.500
Light Technology: LED
Base: 2-Pin (G24d)
Type: Hybrid (Type A+B)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 8.500
Base: 2-Pin (G24d)
Shape: PL
Light Technology: LED
Type: Hybrid (Type A+B)