PL9O-840-HYBM-2P-LED

Item #: 2148843

Cat #: 82148

UPC: 807154821488

Call for price
Company wide:
0 in stock
Documents & Guides
PL9O-840-HYBM-2P-LED 82148 9 Watt Omni Directional LED 2-Pin Plug In 4000K Hybrid - Type A Magnetic Ballast + Type B Non-Dimmable

Overview

PL9O-840-HYBM-2P-LED 82148 9 Watt Omni Directional LED 2-Pin Plug In 4000K Hybrid - Type A Magnetic Ballast + Type B Non-Dimmable
Also known as: 807154821488, 82148, HCO82148

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 9
Shape: PL
Light Technology: LED
Type: Hybrid (Type A+B)
Color Temperature: 4000 (Cool White)
Shape: PL
Type: Hybrid (Type A+B)
Wattage: 9
Light Technology: LED