PL10O-835-HYBE-4P-LED-D

Item #: 2148841

Cat #: 82144

UPC: 807154821440

$ 17.43 EA
Company wide:
1 in stock
Documents & Guides
PL10O-835-HYBE-4P-LED-D 82144 9.5 Watt Omni Directional LED 4-Pin Plug In 3500K Hybrid - Type A Electronic Ballast + Type B Dimmable (Type A Only)

Overview

PL10O-835-HYBE-4P-LED-D 82144 9.5 Watt Omni Directional LED 4-Pin Plug In 3500K Hybrid - Type A Electronic Ballast + Type B Dimmable (Type A Only)
Also known as: 807154821440, 82144, HCO82144

Specifications

Shape: PL
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Hybrid (Type A+B)
Wattage: 9.500
Shape: PL
Light Technology: LED
Wattage: 9.500
Color Temperature: 3500 (Neutral White)
Type: Hybrid (Type A+B)