S14AMB2ANT/822/LED2

Item #: 2148840

Cat #: 82140

UPC: 807154821402

$ 14.72 EA
Company wide:
0 in stock
Documents & Guides
S14Amb2Ant/822/LED2 82140 S14 2W 2200K Amber Dimmable Filament E26 ProLED

Overview

S14Amb2Ant/822/LED2 82140 S14 2W 2200K Amber Dimmable Filament E26 ProLED
Also known as: 807154821402, 82140, HCO82140

Specifications

Color: Amber
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2200 (Warm White)
Shape: S14 (Straight)
Wattage: 2
Light Technology: LED
Dimmable: Yes
Color: Amber
Color Rendering Index (CRI): 82
Shape: S14 (Straight)
Light Technology: LED
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White)
Wattage: 2
Dimmable: Yes