
Omnidirectional IP65 JC Lamp
Item #: 2148838
Cat #: JC1/830/OMNI/IP65/LED 81998
UPC: 807154819980
$ 9.88 EA
Company wide:
40
in stock
Documents & Guides
Omnidirectional IP65 JC Lamp: G4 Bipin Base, 1.2 Watt, 110 Lumens (10 Watt Equivalent), 3000K CCT, 82CRI, 1.18" MOL. Halco Prod. # 81998, Prod. Code: JC1/830/Omni/Ip65/LED.
Overview
Omnidirectional IP65 JC Lamp: G4 Bipin Base, 1.2 Watt, 110 Lumens (10 Watt Equivalent), 3000K CCT, 82CRI, 1.18" MOL. Halco Prod. # 81998, Prod. Code: JC1/830/Omni/Ip65/LED.
Also known as: 807154819980, JC1/830/OMNI/IP65/LED 81998, HCO81998
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 110 |
| Wattage: | 1.200 |
| Light Technology: | LED |
| Base: | 2-Pin (G4) |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 1.200 |
| Base: | 2-Pin (G4) |
| Lumens: | 110 |
| Light Technology: | LED |