5.5W Miniature LED Lamp, 30K

Item #: 2148836

Cat #: 81997

UPC: 807154817993

$ 34.74 EA
Company wide:
0 in stock
Documents & Guides
5.5W Miniature LED Lamp, 550 Lumens, 3000K, GY6.35 Base

Overview

5.5W Miniature LED Lamp, 550 Lumens, 3000K, GY6.35 Base
Also known as: 807154817993, 81997, HCO81997

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5.500
Light Technology: LED
Base: 2-Pin (GY6.35)
Color Temperature: 3000 (Warm White)
Light Technology: LED
Wattage: 5.500
Base: 2-Pin (GY6.35)