S14CL2ANT/827/LED

Item #: 2148834

Cat #: 81139

UPC: 807154811397

$ 10.17 EA
Company wide:
0 in stock
Documents & Guides
LED S14 Shape Filament Bulb Clear Medium (E26) Base 120V 200 Lumen 15000 hours 82 CRI Non-Dimmable

Overview

LED S14 Shape Filament Bulb Clear Medium (E26) Base 120V 200 Lumen 15000 hours 82 CRI Non-Dimmable
Also known as: 807154811397, 81139, HCO81139

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: S14 (Straight)
Wattage: 2
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Shape: S14 (Straight)
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Wattage: 2
Light Technology: LED