JC2/827/LED2

Item #: 2148833

Cat #: 81109

UPC: 807154811090

$ 23.78 EA
Company wide:
0 in stock
Documents & Guides
JC2/827/LED2 81109 2.3W 2700K G4 Ip65 ProLED

Overview

JC2/827/LED2 81109 2.3W 2700K G4 Ip65 ProLED
Also known as: 807154811090, 81109, HCO81109

Specifications

Color Temperature: 2700 (Warm White)
Wattage: 2.300
Light Technology: LED
Base: 2-Pin (G4)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 2.300
Base: 2-Pin (G4)