JC20/2WW/LED2

Item #: 2148832

Cat #: 81108

UPC: 807154811083

$ 23.78 EA
Company wide:
0 in stock
Documents & Guides
JC20/2Ww/LED2 81108 2.3W 3000K G4 Ip65 ProLED

Overview

JC20/2Ww/LED2 81108 2.3W 3000K G4 Ip65 ProLED
Also known as: 807154811083, 81108, HCO81108

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 2.300
Light Technology: LED
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Light Technology: LED
Wattage: 2.300
Base: 2-Pin (G4)