MR16NFL4/827/LED

Item #: 2148831

Cat #: 81103

UPC: 807154811038

Company wide:
0 in stock
Documents & Guides
MR16Nfl4/827/LED 81103 LED MR16 3.5W 20Deg 2700K Gu5.3 ProLED

Overview

MR16Nfl4/827/LED 81103 LED MR16 3.5W 20Deg 2700K Gu5.3 ProLED
Also known as: 807154811038, 81103, HCO81103

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Light Technology: LED
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Wattage: 3.500
Base: 2-Pin (GU5.3)
Color Temperature: 2700 (Warm White)
Light Technology: LED