912/1WW/LED2

Item #: 2148830

Cat #: 81102

UPC: 807154811021

Company wide:
0 in stock
Documents & Guides
912/1Ww/LED2 81102 1.2W 3000K Ip65 Wedge ProLED

Overview

912/1Ww/LED2 81102 1.2W 3000K Ip65 Wedge ProLED
Also known as: 807154811021, 81102, HCO81102

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 1.200
Light Technology: LED
Base: Wedge
Color Temperature: 3000 (Warm White)
Light Technology: LED
Wattage: 1.200
Base: Wedge