3155/2WW/LED2

Item #: 2148829

Cat #: 81101

UPC: 807154811014

$ 23.78 EA
Company wide:
0 in stock
Documents & Guides
3155/2Ww/LED2 81101 LED JC 2.3W 3000K Ip65 T20 Wedge ProLED

Overview

3155/2Ww/LED2 81101 LED JC 2.3W 3000K Ip65 T20 Wedge ProLED
Also known as: 807154811014, 81101, HCO81101

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 2.300
Light Technology: LED
Base: Wedge
Color Temperature: 3000 (Warm White)
Light Technology: LED
Wattage: 2.300
Base: Wedge