3W MR11 LED Lamp, 50K

Item #: 2148825

Cat #: 81095

UPC: 807154810956

$ 21.80 EA
Company wide:
0 in stock
Documents & Guides
MR11Ftd/850/LED 81095 LED MR11 3W 30Deg 5000K Gu4 ProLED

Overview

MR11Ftd/850/LED 81095 LED MR11 3W 30Deg 5000K Gu4 ProLED
Also known as: 807154810956, 81095, HCO81095

Specifications

Color Temperature: 5000 (Bright White)
Shape: MR11 (Mini Reflector)
Wattage: 3
Light Technology: LED
Base: 2-Pin (GU4)
Color Temperature: 5000 (Bright White)
Wattage: 3
Base: 2-Pin (GU4)
Shape: MR11 (Mini Reflector)
Light Technology: LED