3W MR11 LED Lamp, 40K

Item #: 2148821

Cat #: 80998

UPC: 807154809981

$ 13.06 EA
Company wide:
0 in stock
Documents & Guides
MR11Nfl3/840/LED 80998 LED MR11 3W 4000K Non Dimmable 25 Deg Gu4 ProLED

Overview

MR11Nfl3/840/LED 80998 LED MR11 3W 4000K Non Dimmable 25 Deg Gu4 ProLED
Also known as: 807154809981, 80998, HCO80998

Specifications

Color Temperature: 4000 (Cool White)
Shape: MR11 (Mini Reflector)
Wattage: 3
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU4)
Color Temperature: 4000 (Cool White)
Wattage: 3
Dimmable: No
Shape: MR11 (Mini Reflector)
Light Technology: LED
Base: 2-Pin (GU4)