3W MR11 LED Lamp, 30K

Item #: 2148820

Cat #: 80997

UPC: 807154809974

Company wide:
0 in stock
Documents & Guides
MR11Nfl3/830/LED 80997 LED MR11 3W 3000K Non Dimmable 25 Deg Gu4 ProLED

Overview

MR11Nfl3/830/LED 80997 LED MR11 3W 3000K Non Dimmable 25 Deg Gu4 ProLED
Also known as: 807154809974, 80997, HCO80997

Specifications

Color Temperature: 3000 (Warm White)
Shape: MR11 (Mini Reflector)
Wattage: 3
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU4)
Color Temperature: 3000 (Warm White)
Wattage: 3
Dimmable: No
Shape: MR11 (Mini Reflector)
Light Technology: LED
Base: 2-Pin (GU4)