3W MR11 LED Lamp, 27K

Item #: 2148819

Cat #: 80996

UPC: 807154809967

$ 12.09 EA
Company wide:
0 in stock
Documents & Guides
MR11Nfl3/827/LED 80996 LED MR11 3W 2700K Non Dimmable 25 Deg Gu4 ProLED

Overview

MR11Nfl3/827/LED 80996 LED MR11 3W 2700K Non Dimmable 25 Deg Gu4 ProLED
Also known as: 807154809967, 80996, HCO80996

Specifications

Shape: MR11 (Mini Reflector)
Wattage: 3
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU4)
Shape: MR11 (Mini Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 3
Light Technology: LED
Base: 2-Pin (GU4)