MR16FL6/850/LED2

Item #: 2148818

Cat #: 80539

UPC: 807154805396

$ 18.42 EA
Company wide:
0 in stock
Documents & Guides
MR16Fl6/850/LED2 80539 LED MR16 6.5W 5000K Dimmable 40Deg Gu5.3 ProLED

Overview

MR16Fl6/850/LED2 80539 LED MR16 6.5W 5000K Dimmable 40Deg Gu5.3 ProLED
Also known as: 807154805396, 80539, HCO80539

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Wattage: 6.500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Base: 2-Pin (GU5.3)