MR16FL4/827/LED2

Item #: 2148816

Cat #: 80534

UPC: 807154805341

Company wide:
0 in stock
Documents & Guides
MR16Fl4/827/LED2 80534 LED MR16 4.5W 2700K Dimmable 40Deg Gu5.3 ProLED

Overview

MR16Fl4/827/LED2 80534 LED MR16 4.5W 2700K Dimmable 40Deg Gu5.3 ProLED
Also known as: 807154805341, 80534, HCO80534

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Wattage: 4.500
Dimmable: Yes
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)