MR16FL4/850/GU10/LED

Item #: 2148815

Cat #: 80533

UPC: 807154805334

$ 15.13 EA
Company wide:
0 in stock
Documents & Guides
MR16Fl4/850/Gu10/LED 80533 LED MR16 4.5W 5000K Dimmable 40 Degree Gu10 ProLED

Overview

MR16Fl4/850/Gu10/LED 80533 LED MR16 4.5W 5000K Dimmable 40 Degree Gu10 ProLED
Also known as: 807154805334, 80533, HCO80533

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU10)
Shape: MR16 (Mini Reflector)
Wattage: 4.500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Base: 2-Pin (GU10)