MR16FL6/850/GU10/LED

Item #: 2148814

Cat #: 80532

UPC: 807154805327

Call for price
Company wide:
0 in stock
Documents & Guides
MR16Fl6/850/Gu10/LED 80532 LED MR16 6.5W 5000K Dimmable 40 Degree Gu10 ProLED

Overview

MR16Fl6/850/Gu10/LED 80532 LED MR16 6.5W 5000K Dimmable 40 Degree Gu10 ProLED
Also known as: 807154805327, 80532, HCO80532

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU10)
Shape: MR16 (Mini Reflector)
Wattage: 6.500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Base: 2-Pin (GU10)