MR16FL4/840/GU10/LED

Item #: 2148813

Cat #: 80531

UPC: 807154805310

Company wide:
0 in stock
Documents & Guides
MR16Fl4/840/Gu10/LED 80531 LED MR16 4.5W 4000K Dimmable 40 Degree Gu10 ProLED

Overview

MR16Fl4/840/Gu10/LED 80531 LED MR16 4.5W 4000K Dimmable 40 Degree Gu10 ProLED
Also known as: 807154805310, 80531, HCO80531

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 4000 (Cool White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU10)
Shape: MR16 (Mini Reflector)
Wattage: 4.500
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Base: 2-Pin (GU10)