MR16FL4/827/GU10/LED

Item #: 2148812

Cat #: 80529

UPC: 807154805297

$ 15.13 EA
Company wide:
0 in stock
Documents & Guides
MR16Fl4/827/Gu10/LED 80529 LED MR16 4.5W 2700K Dimmable 40 Degree Gu10 ProLED

Overview

MR16Fl4/827/Gu10/LED 80529 LED MR16 4.5W 2700K Dimmable 40 Degree Gu10 ProLED
Also known as: 807154805297, 80529, HCO80529

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU10)
Shape: MR16 (Mini Reflector)
Wattage: 4.500
Dimmable: Yes
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU10)