6R20-FL-LED-950-D-PS

Item #: 2148811

Cat #: 80271

UPC: 807154802715

$ 6.00 EA
Company wide:
0 in stock
Documents & Guides
6 Watt LED R20 Flood Dimming 90+ CRI 5000K White Housing T20 (Performance Series)

Overview

6 Watt LED R20 Flood Dimming 90+ CRI 5000K White Housing T20 (Performance Series)
Also known as: 807154802715, 80271, HCO80271

Specifications

Color Temperature: 5000 (Bright White)
Shape: R20 (Blown Reflector)
Wattage: 6
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 6
Light Technology: LED
Shape: R20 (Blown Reflector)
Color Rendering Index (CRI): 90+
Dimmable: Yes