6R20-FL-LED-940-D-PS

Item #: 2148810

Cat #: 80270

UPC: 807154802708

$ 6.00 EA
Company wide:
0 in stock
Documents & Guides
6 Watt LED R20 Flood Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

6 Watt LED R20 Flood Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802708, 80270, HCO80270

Specifications

Color Temperature: 4000 (Cool White)
Shape: R20 (Blown Reflector)
Wattage: 6
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 6
Light Technology: LED
Shape: R20 (Blown Reflector)
Color Rendering Index (CRI): 90+
Dimmable: Yes