6R20-FL-LED-930-D-PS

Item #: 2148809

Cat #: 80269

UPC: 807154802692

$ 6.00 EA
Company wide:
0 in stock
Documents & Guides
6 Watt LED R20 Flood Dimming 90+ CRI 3000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

6 Watt LED R20 Flood Dimming 90+ CRI 3000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802692, 80269, HCO80269

Specifications

Color Temperature: 3000 (Warm White)
Shape: R20 (Blown Reflector)
Wattage: 6
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 6
Light Technology: LED
Shape: R20 (Blown Reflector)
Color Rendering Index (CRI): 90+
Dimmable: Yes