6R20-FL-LED-927-D-PS

Item #: 2148808

Cat #: 80268

UPC: 807154802685

$ 6.00 EA
Company wide:
0 in stock
Documents & Guides
6 Watt LED R20 Flood Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

6 Watt LED R20 Flood Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802685, 80268, HCO80268

Specifications

Shape: R20 (Blown Reflector)
Wattage: 6
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 6
Color Rendering Index (CRI): 90+
Dimmable: Yes