7R20-FL-LED-840-D-ES

Item #: 2148806

Cat #: 80266

UPC: 807154802661

$ 5.59 EA
Company wide:
0 in stock
Documents & Guides
7 Watt LED R20 Flood Dimming 80+ CRI 4000K White Housing (Essential Series)

Overview

7 Watt LED R20 Flood Dimming 80+ CRI 4000K White Housing (Essential Series)
Also known as: 807154802661, 80266, HCO80266

Specifications

Wattage: 7
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Wattage: 7
Color Rendering Index (CRI): 80+
Light Technology: LED
Color Temperature: 4000 (Cool White)
Shape: R20 (Blown Reflector)
Dimmable: Yes