14PAR38-FL-LED-927-D-BLK-PS

Item #: 2148798

Cat #: 80256

UPC: 807154802562

$ 12.61 EA
Company wide:
0 in stock
Documents & Guides
14 Watt LED PAR38 Flood (40D) Dimming 90+ CRI 2700K Black Housing T20/T24 Ja8-2019 (Performance Series)

Overview

14 Watt LED PAR38 Flood (40D) Dimming 90+ CRI 2700K Black Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802562, 80256, HCO80256

Specifications

Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 90+
Dimmable: Yes