13PAR38-NFL-LED-950-D-PS

Item #: 2148797

Cat #: 80255

UPC: 807154802555

$ 12.61 EA
Company wide:
0 in stock
Documents & Guides
14 Watt LED PAR38 Narrow Flood (30D) Dimming 90+ CRI 5000K White Housing T20 (Performance Series)

Overview

14 Watt LED PAR38 Narrow Flood (30D) Dimming 90+ CRI 5000K White Housing T20 (Performance Series)
Also known as: 807154802555, 80255, HCO80255

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Wattage: 14
Color Rendering Index (CRI): 90+
Dimmable: Yes