14PAR38-NFL-LED-940-D-PS

Item #: 2148796

Cat #: 80254

UPC: 807154802548

$ 12.61 EA
Company wide:
0 in stock
Documents & Guides
14 Watt LED PAR38 Narrow Flood (30D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

14 Watt LED PAR38 Narrow Flood (30D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802548, 80254, HCO80254

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Wattage: 14
Color Rendering Index (CRI): 90+
Dimmable: Yes