11PAR30L-FL-LED-927-D-PS

Item #: 2148786

Cat #: 80244

UPC: 807154802449

$ 11.55 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30L Flood (40D) Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

11 Watt LED PAR30L Flood (40D) Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802449, 80244, HCO80244

Specifications

Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Shape: PAR30L (Sealed Beam Long)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 11
Color Rendering Index (CRI): 90+
Dimmable: Yes