11PAR30L-FL-LED-950-D-BLK-PS

Item #: 2148785

Cat #: 80243

UPC: 807154802432

$ 11.55 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30L Flood (40D) Dimming 90+ CRI 5000K Black Housing T20 (Performance Series)

Overview

11 Watt LED PAR30L Flood (40D) Dimming 90+ CRI 5000K Black Housing T20 (Performance Series)
Also known as: 807154802432, 80243, HCO80243

Specifications

Color Temperature: 5000 (Bright White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 11
Light Technology: LED
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90+
Dimmable: Yes