11PAR30L-FL-LED-940-D-BLK-PS

Item #: 2148784

Cat #: 80242

UPC: 807154802425

$ 11.55 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30L Flood (40D) Dimming 90+ CRI 4000K Black Housing T20/T24 Ja8-2019 (Performance Series)

Overview

11 Watt LED PAR30L Flood (40D) Dimming 90+ CRI 4000K Black Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802425, 80242, HCO80242

Specifications

Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 11
Light Technology: LED
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90+
Dimmable: Yes