11PAR30L-FL-LED-930-D-BLK-PS

Item #: 2148783

Cat #: 80241

UPC: 807154802418

$ 11.55 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30L Flood (40D) Dimming 90+ CRI 3000K Black Housing T20/T24 Ja8-2019 (Performance Series)

Overview

11 Watt LED PAR30L Flood (40D) Dimming 90+ CRI 3000K Black Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802418, 80241, HCO80241

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 11
Light Technology: LED
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90+
Dimmable: Yes