11PAR30L-NFL-LED-950-D-PS

Item #: 2148781

Cat #: 80239

UPC: 807154802395

$ 11.55 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30L Narrow Flood (30D) Dimming 90+ CRI 5000K White Housing T20 (Performance Series)

Overview

11 Watt LED PAR30L Narrow Flood (30D) Dimming 90+ CRI 5000K White Housing T20 (Performance Series)
Also known as: 807154802395, 80239, HCO80239

Specifications

Color Temperature: 5000 (Bright White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 11
Light Technology: LED
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90+
Dimmable: Yes