11PAR30L-NFL-LED-927-D-PS

Item #: 2148778

Cat #: 80236

UPC: 807154802364

$ 11.55 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30L Narrow Flood (30D) Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

11 Watt LED PAR30L Narrow Flood (30D) Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802364, 80236, HCO80236

Specifications

Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Shape: PAR30L (Sealed Beam Long)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 11
Color Rendering Index (CRI): 90+
Dimmable: Yes