11PAR30S-FL-LED-950-D-PS

Item #: 2148777

Cat #: 80235

UPC: 807154802357

$ 11.55 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30S Flood (40D) Dimming 90+ CRI 5000K White Housing T20 (Performance Series)

Overview

11 Watt LED PAR30S Flood (40D) Dimming 90+ CRI 5000K White Housing T20 (Performance Series)
Also known as: 807154802357, 80235, HCO80235

Specifications

Shape: PAR30S (Sealed Beam Short)
Color Temperature: 5000 (Bright White)
Wattage: 11
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Wattage: 11
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90+
Dimmable: Yes