11PAR30S-FL-LED-940-D-PS

Item #: 2148776

Cat #: 80234

UPC: 807154802340

$ 11.55 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30S Flood (40D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

11 Watt LED PAR30S Flood (40D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802340, 80234, HCO80234

Specifications

Shape: PAR30S (Sealed Beam Short)
Color Temperature: 4000 (Cool White)
Wattage: 11
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Wattage: 11
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90+
Dimmable: Yes