11PAR30S-FL-LED-927-D-PS

Item #: 2148775

Cat #: 80232

UPC: 807154802326

$ 11.55 EA
Company wide:
24 in stock
Documents & Guides
11 Watt LED PAR30S Flood (40D) Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

11 Watt LED PAR30S Flood (40D) Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802326, 80232, HCO80232

Specifications

Shape: PAR30S (Sealed Beam Short)
Wattage: 11
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 11
Color Rendering Index (CRI): 90+
Dimmable: Yes