11PAR30S-NFL-LED-940-D-PS

Item #: 2148769

Cat #: 80226

UPC: 807154802265

$ 11.55 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30S Narrow Flood (30D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

11 Watt LED PAR30S Narrow Flood (30D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802265, 80226, HCO80226

Specifications

Shape: PAR30S (Sealed Beam Short)
Color Temperature: 4000 (Cool White)
Wattage: 11
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Wattage: 11
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90+
Dimmable: Yes