11PAR30S-NFL-LED-930-D-PS

Item #: 2148768

Cat #: 80225

UPC: 807154802258

$ 11.55 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30S Narrow Flood (30D) Dimming 90+ CRI 3000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

11 Watt LED PAR30S Narrow Flood (30D) Dimming 90+ CRI 3000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802258, 80225, HCO80225

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Wattage: 11
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 11
Light Technology: LED
Shape: PAR30S (Sealed Beam Short)
Color Rendering Index (CRI): 90+
Dimmable: Yes