11PAR30L-FL-LED-827-D-ES

Item #: 2148764

Cat #: 80220

UPC: 807154802203

$ 10.48 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30L Flood (40D) Dimming 80+ CRI 2700K White Housing (Essential Series)

Overview

11 Watt LED PAR30L Flood (40D) Dimming 80+ CRI 2700K White Housing (Essential Series)
Also known as: 807154802203, 80220, HCO80220

Specifications

Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 80+
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Light Technology: LED
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Dimmable: Yes