11PAR30S-FL-LED-840-D-ES

Item #: 2148762

Cat #: 80218

UPC: 807154802180

$ 10.48 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30S Flood (40D) Dimming 80+ CRI 4000K White Housing (Essential Series)

Overview

11 Watt LED PAR30S Flood (40D) Dimming 80+ CRI 4000K White Housing (Essential Series)
Also known as: 807154802180, 80218, HCO80218

Specifications

Shape: PAR30S (Sealed Beam Short)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Wattage: 11
Light Technology: LED
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Color Rendering Index (CRI): 80+
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 11
Dimmable: Yes