7PAR20-FL-LED-950-D-BLK-PS

Item #: 2148761

Cat #: 80215

UPC: 807154802159

$ 8.26 EA
Company wide:
0 in stock
Documents & Guides
6.5 Watt LED PAR20 Flood (40D) Dimming 90+ CRI 5000K Black Housing T20 (Performance Series)

Overview

6.5 Watt LED PAR20 Flood (40D) Dimming 90+ CRI 5000K Black Housing T20 (Performance Series)
Also known as: 807154802159, 80215, HCO80215

Specifications

Color Temperature: 5000 (Bright White)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90+
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Shape: PAR20 (Sealed Beam)
Wattage: 6.500
Dimmable: Yes