7PAR20-FL-LED-940-D-PS

Item #: 2148756

Cat #: 80210

UPC: 807154802104

$ 8.26 EA
Company wide:
0 in stock
Documents & Guides
6.5 Watt LED PAR20 Flood (40D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

6.5 Watt LED PAR20 Flood (40D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802104, 80210, HCO80210

Specifications

Color Temperature: 4000 (Cool White)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90+
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Shape: PAR20 (Sealed Beam)
Wattage: 6.500
Dimmable: Yes