7PAR20-FL-LED-927-D-PS

Item #: 2148754

Cat #: 80208

UPC: 807154802081

$ 8.26 EA
Company wide:
0 in stock
Documents & Guides
6.5 Watt LED PAR20 Flood (40D) Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

6.5 Watt LED PAR20 Flood (40D) Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802081, 80208, HCO80208

Specifications

Shape: PAR20 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Dimmable: Yes