7PAR20-NFL-LED-950-D-PS

Item #: 2148753

Cat #: 80207

UPC: 807154802074

$ 8.26 EA
Company wide:
0 in stock
Documents & Guides
6.5 Watt LED PAR20 Narrow Flood (30D) Dimming 90+ CRI 5000K White Housing T20 (Performance Series)

Overview

6.5 Watt LED PAR20 Narrow Flood (30D) Dimming 90+ CRI 5000K White Housing T20 (Performance Series)
Also known as: 807154802074, 80207, HCO80207

Specifications

Color Temperature: 5000 (Bright White)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90+
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Shape: PAR20 (Sealed Beam)
Wattage: 6.500
Dimmable: Yes